Skip Content
MENDING PLATE STEEL 3/4 WX3 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MENDING PLATE STEEL 3/4 WX3 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDH1
  • Mfr. Model # 1WDH1
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Mending Plate
  • Finish Galvanized
  • Material Steel
  • Length (In.) 3
  • Package Quantity 1
  • Size (In.) 3
  • Width (In.) 3/4
  • Holes per Leaf 4
  • Mounting Holes 4
  • Holes With
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list