Skip Content
MENDING PLATE STEEL 1 WX12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MENDING PLATE STEEL 1 WX12 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDG8
  • Mfr. Model # 1WDG8
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Zinc
  • Item Mending Plate
  • Length (In.) 12
  • Package Quantity 1
  • Material Steel
  • Width (In.) 1-1/8
  • Size (In.) 12
  • Holes per Leaf 6
  • Holes With
  • Mounting Holes 4
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list