Skip Content
MENDER PLAIN 3/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MENDER PLAIN 3/4 INCH

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKHM075S
  • Mfr. Model # HM075S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1850
  • Shipping Weight 0.19 lbs

Product Details

Hose menders are ideal for joining together or repairing hose assemblies. They are machined from steel tube and come plated or unplated. We do not recommend using gear clamps on hose above 1/2 in. and pressures in excess of 100 PSI. We do not recommend th

Technical Specs

  • Item Mender Plain
  • Temp. Range -45? C - 150? C
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List