MENDER PLAIN 1/2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MENDER PLAIN 1/2 INCH

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKHM050S
  • Mfr. Model # HM050S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1850
  • Shipping Weight 0.1 lbs

Product Details

Hose menders are ideal for joining together or repairing hose assemblies. They are machined from steel tube and come plated or unplated. We do not recommend using gear clamps on hose above 1/2 in. and pressures in excess of 100 PSI. We do not recommend th

Technical Specs

  • Item Mender Plain
  • Temp. Range -45? C - 150? C
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list