Skip Content
MENDER HOSE METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MENDER HOSE METAL

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN01HMZ
  • Mfr. Model # 01HMZ
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 343
  • Shipping Weight 0.42 lbs

Product Details

Patented impact resistant clamp design. Non-corroding high grade stainless steel screws will not strip when tightened. Manufactured using highest level of quality control. Leakproof, reusable. For rubber or plastic hose.

Technical Specs

  • Item Hose Mender
  • Material of Construction Brass
  • Size 5/8" or 3/4"
  • Type Hose Mender

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list