Skip Content
MENDER COMPRESSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MENDER COMPRESSION

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN58CPH
  • Mfr. Model # 58CPH
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 343
  • Shipping Weight 0.25 lbs

Product Details

Repairs 5/8-inch garden hoses. Ergonomic soft grip sleeves. Durable metal body and collar. No tools required - complete in 15 seconds or less.

Technical Specs

  • Item Compression Mender
  • Material of Construction Durable Metal Body, Collar
  • Type Compression Mender

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list