Skip Content
MELT ICE WINDSOR 5.44KG SF-T-PLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MELT ICE WINDSOR 5.44KG SF-T-PLS

WINDSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNS7827
  • Mfr. Model # 7827
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1620
  • Shipping Weight 11.99 lbs

Product Details

Performs as well as regular ice melters, melts to temperatures of -15 degree C. Care for pets and surroundings, safer for plants and concrete than plain salt. Windsor Safe-T-Plus is a premium ice melt that contains a sealing agent to help minimize concret

Technical Specs

  • Item Granular Icemelt
  • Size 80 lbs.
  • Contains Sodium Chloride Potassium Chloride
  • Package Type Bag
  • Effective Temp. -15 Degrees C
  • Net Weight 80 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list