Skip Content
MELT BLEND WINDSOR 5.44 KG ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MELT BLEND WINDSOR 5.44 KG ACTION

WINDSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNS7829
  • Mfr. Model # 7829
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1620
  • Shipping Weight 11.99 lbs

Product Details

Works in extreme cold, melts ice and snow as low as -31 degrees C. Penetration action, bores through ice and snow to break ice and snow's bond with the pavement. Melts quicker, begins melting action faster than regular blends. More efficient, melt ice an

Technical Specs

  • Item Action Melt Ice Blend
  • Size 5.44 kg
  • Contains Coloured Sodium Chloride and Calcium Chloride
  • Package Type Jug
  • Effective Temp. -31 Degrees C
  • Net Weight 2,205 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list