MELT BLEND WINDSOR 10KG ACTION BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MELT BLEND WINDSOR 10KG ACTION BAG

WINDSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNS7825
  • Mfr. Model # 7825
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1620
  • Shipping Weight 22.05 lbs

Product Details

Works in extreme cold, melts ice and snow as low as -31 degrees C. Penetration action, bores through ice and snow to break ice and snow's bond with the pavement. Melts quicker, begins melting action faster than regular blends. More efficient, melt ice an

Technical Specs

  • Size 10 kg
  • Item Action Melt Ice Blend
  • Contains Coloured Sodium Chloride and Calcium Chloride
  • Package Type Bag
  • Net Weight 22 lbs.
  • Effective Temp. -31 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list