Skip Content
MELLOWS, 500 PAIRS PLUGSTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MELLOWS, 500 PAIRS PLUGSTATION

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6847
  • Mfr. Model # 6847
  • UNSPSC # 43191609
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.0 lbs

Product Details

Ear Plugs, Without Cord, Noise Reduction Rating NRR 30dB, Metal Detectable No, Size Universal, Shape Tapered, Plug Color Orange, Plug Material Polyurethane, Packaging Dispenser, Standards ANSI S3.19-1974, Package Quantity 500

Technical Specs

  • Item Earplug Dispenser with 500 Pairs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange
  • Series Mellows(R)
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 30 dB
  • Green Environmental Attribute Does Not Contain PVC
  • Pairs Per Package 500
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Dispenser
  • Ear Plug Material Soft Foam
  • Ear Plug Shape Tapered
  • Includes Mounting Bracket, Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list