Skip Content
MELAMINE BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MELAMINE BOARD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUR2
  • Mfr. Model # 1NUR2
  • UNSPSC # 44111905
  • CATALOGUE PAGE # 2151
  • Shipping Weight 1.0 lbs

Product Details

Easy to write on and wipe off. Includes marker tray and marker except GGM2RXE9 which includes marker with magnetic cap.Mounting hardware included. Portable double sided whiteboards (GGM2RXF7) include 4 casters.

Technical Specs

  • Depth 1-1/4"
  • Includes Mounting Hardware and Tray
  • Item Dry Erase Board
  • Frame Colour Silver
  • Frame Material Aluminium
  • Board Color White
  • Dry Erase Product Grouping Dry Erase Board
  • Adjustable Height Range Not Adjustable
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 48"
  • Dry Erase Width 72"
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list