MELA SCRUB SPONGE,4-1/4 X 2-3/4IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MELA SCRUB SPONGE,4-1/4 X 2-3/4IN W

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C410
  • Mfr. Model # 38C410
  • UNSPSC # 47131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Scrubber Sponge
  • Length 4-1/4"
  • Colour White
  • Material Melamine Foam
  • Abrasive No
  • Width 2-3/4"
  • Used On General Purpose
  • Application General Purpose
  • Thickness 1-1/8"
  • Chemical Resistant No
  • Mildew Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list