MEGOMMETER AUTORANGING W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEGOMMETER AUTORANGING W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT380260NIST
  • Mfr. Model # 380260NIST
  • UNSPSC # 41113628
  • CATALOGUE PAGE # 1267
  • Shipping Weight 3.1 lbs

Product Details

MEGOMMETER AUTORANGING W/NIST

Technical Specs

  • Item Insulation Multimeter
  • Includes (1) Black and (1) Red Test Lead, Alligator Clip, Hanging Strap, Carrying Case, (6) AA Batteries, and Instructions
  • Power Source (6) AA Batteries
  • Display Multiline LCD
  • Safety Rating CAT III 1 000 V
  • Insulation Resistance Range 0.1 - 2,000 M Ohmss
  • Auto Power Off Yes
  • Calibration Certificate NIST
  • Resistance Range 200 Ohmss to 200 KOhms
  • Max. AC Volts 750
  • Output Test Voltage 250/500/1,000 VDC
  • Max. DC Volts 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list