!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEGOHMMETER HAND CRANKED 1000V

MEGOHMMETER HAND CRANKED 1000V

AMPROBE

MEGOHMMETER HAND CRANKED 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEGOHMMETER HAND CRANKED 1000V

MEGOHMMETER HAND CRANKED 1000V

AMPROBE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FETAMC3
  • Mfr. Model # 2731072
  • UNSPSC # 41113628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Technical Specs

  • Item Hand Cranked Megohmmeter
  • Features Tests Insulation of Wires, Cables, Transformers and Electrical Motors, The Test Voltage is Obtained By Means of A Hand Cranked, Constant Voltage Generator Does Not Require Batteries or Any External Power Supply, Always Ready for Use, Sensitive Ohmmeter for Checking Resistance of Motor Windings, Guard Terminal Eliminates Effect of Any Surface Leakage That May Influence Readings, Light and Smooth Operating Crank Rugged Cross Coil Movement, High Impact Housing Spring Loaded Terminal Connection
  • Includes Test Leads and Carrying Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list