Skip Content
MEGAPHONE/HORN,15 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEGAPHONE/HORN,15 W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4H973
  • Mfr. Model # 4H973
  • UNSPSC # 52161533
  • CATALOGUE PAGE # 2385
  • Shipping Weight 4.75 lbs

Product Details

Megaphone/Foghorn, Peak Power 15 Watts, Operating Range 600 Yards, Bell Diameter 8 inches, Number of Batteries 8, Length 13.3 inches, C Batteries Not Included.

Technical Specs

  • Built-In Signal for Use as Fog Horn
  • Bell Dia. 8"
  • Item Megaphone
  • Length (In.) 13.3
  • Package Quantity 1
  • Batteries Required C
  • Number of Batteries 8
  • Type Indoor/Outdoor
  • Operating Range 1/10 Mile
  • Peak Output Power (W) 15
  • Bell ABS Plastic
  • Includes Anti-Feedback Microphone, 12 V Power Supply Jack, and a Water-Resistant Battery Compartment.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list