Skip Content
MEGAPHONE,DIA 9 IN,RANGE 1 MILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEGAPHONE,DIA 9 IN,RANGE 1 MILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3YMN1
  • Mfr. Model # 3YMN1
  • UNSPSC # 52161533
  • CATALOGUE PAGE # 2385
  • Shipping Weight 3.7 lbs

Product Details

Megaphones. Hand held, ABS plastic, talk, whistle, siren, volume control and detachable microphone.

Technical Specs

  • Built-In Talk, Whistle, Siren
  • Bell Dia. 9"
  • Item Megaphone
  • Includes Strap
  • Number of Batteries 8
  • Length (In.) 14
  • Package Quantity 1
  • Batteries Required C
  • Type Indoor/Outdoor
  • Operating Range 1 Mile
  • Bell ABS Plastic
  • Peak Output Power (W) 25

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list