MEGAPHONE,DIA 8 1/2 IN,RANGE 1 MILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEGAPHONE,DIA 8 1/2 IN,RANGE 1 MILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3YML9
  • Mfr. Model # 3YML9
  • UNSPSC # 52161533
  • CATALOGUE PAGE # 2385
  • Shipping Weight 3.42 lbs

Product Details

Megaphone, Indoor/Outdoor,

Technical Specs

  • Bell Dia. 8-1/2"
  • Item Megaphone
  • Built-In Talk, Whistle, Siren
  • Length (In.) 14-1/4
  • Number of Batteries 8
  • Package Quantity 1
  • Batteries Required C
  • Type Indoor/Outdoor
  • Operating Range 1 Mile
  • Bell ABS Plastic
  • Peak Output Power (W) 25

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list