MEGAPHONE,DIA 14 IN,RANGE 1 3/8 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEGAPHONE,DIA 14 IN,RANGE 1 3/8 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3YMN2
  • Mfr. Model # 3YMN2
  • UNSPSC # 52161533
  • CATALOGUE PAGE # 2385
  • Shipping Weight 9.13 lbs

Product Details

Megaphones. Shoulder held, ABS plastic, talk, whistle, siren, volume control and detachable microphone.

Technical Specs

  • Includes Strap
  • Built-In Talk, Whistle
  • Length (In.) 21
  • Number of Batteries 10
  • Item Megaphone
  • Bell Dia. 14"
  • Package Quantity 1
  • Type Indoor/Outdoor
  • Batteries Required D
  • Peak Output Power (W) 45
  • Operating Range 1-3/8 Mile
  • Bell ABS Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list