Skip Content
MEDIUM WAVE PAINT CURE LAMP 2000WAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDIUM WAVE PAINT CURE LAMP 2000WAT

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN161000
  • Mfr. Model # 161000
  • UNSPSC # 41102410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Includes 60 min. Timer
  • Features Medium Wave Infrared Cure Lamp, Cover 3 ft. x 4 ft. Area, 6 ft. High, 120 V/17 A, 36" Head
  • Item Paint Curing Infrared Lamp
  • Overall Depth 36"
  • Overall Width 40"
  • Overall Height 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list