Skip Content
MEDIUM RAMP SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDIUM RAMP SYSTEM

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LY67
  • Mfr. Model # 3LY67
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black
  • Length 3 ft.
  • Material Nitrile Rubber
  • Item Cushion-Ease System
  • Width 2"
  • Thickness 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List