Skip Content
MEDIUM RAMP SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDIUM RAMP SYSTEM

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LY66
  • Mfr. Model # 3LY66
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Black
  • Item Cushion-Ease System
  • Length 3 ft.
  • Material Nitrile Rubber
  • Width 2"
  • Thickness 5/8"
  • For Use With Notrax(R) Cushion Ease(R)
  • Male/Female Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list