MEDIUM DENSITY SOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEDIUM DENSITY SOLE

KORKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRKIA7040XL
  • Mfr. Model # IA7040XL
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2653
  • Shipping Weight 0.3 lbs

Product Details

Offers three different convertible outsoles that securely fit onto one shoe frame. Comes with Korkers soft foam gripper sole for use on wet, oily and smooth surfaces. Quick release buckle system allows for an easy on and off, while providing a secure fit. Spiked and composite soles are sold separately.

Technical Specs

  • Size X-Large Fits Sizes 12 - 13
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list