Skip Content
MEDIUM CLNR/DEGR TGY 20L PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDIUM CLNR/DEGR TGY 20L PA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY530020
  • Mfr. Model # 530020
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1616
  • Shipping Weight 48.0 lbs

Product Details

A butyl and A.P.E free liquid cleaner and degreaser. Replaces butyl based products and achieves the same performance without the long term health effects. Quickly cuts through and removes grease and oil. Apply using a mop, sponge, cloth or trigger sprayer.

Technical Specs

  • Item Medium-Duty Cleaner Degreaser
  • Fragrance Unscented
  • Net Weight 44 lbs.
  • Recommended Dilution 1:10
  • VOC Content 5 mg/L
  • RTU Yield per Container 53 gal.
  • Cleaner Container Type Pail
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 20 L
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Cleaner Item Cleaner/Degreaser

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list