Skip Content
MEDIUM BACK CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MEDIUM BACK CHAIR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMW3
  • Mfr. Model # 2UMW3
  • UNSPSC # 56112206
  • CATALOGUE PAGE # 2141
  • Shipping Weight 45.0 lbs

Product Details

Office Chair, Adjustable, Seat Height 17-3/4 In. to 22 In., Seat Width 21-1/2 In., Seat Depth 21 In., Back Height 24-1/2 In., Back Width 21-5/8 In., Colour Green, Seat Material Micro Suede Fabric, Cushion Thickness 6 In., Weight Capacity 300 lbs., Adjustable Footring Arms, Caster Type Carpet.

Technical Specs

  • Overall Height 38-3/4"
  • Item Executive Chair
  • Overall Depth 27"
  • Seat Material Micro Suede Fabric
  • Overall Width 26-3/8"
  • Weight Capacity 250 lb.
  • Seat Depth 20"
  • Seat Width 21"
  • Back Height 25-1/4"
  • Caster Type Carpet
  • Back Width 21-5/8"
  • Standards BIFMA
  • Cushion Thickness 6"
  • Seat Height Min. 17-3/4"
  • Seat Height Max. 22"
  • Office Chair Style Executive Chairs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list