Skip Content
MEDICINE CABNT,SURFACE MOUNT,16X23. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDICINE CABNT,SURFACE MOUNT,16X23.

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C572
  • Mfr. Model # 14C572
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Includes 2 Glass Shelves
  • Type Surfaced Mount
  • Height (In.) 23-5/8
  • Depth (In.) 5
  • Item Medicine Cabinet
  • Width (In.) 16
  • Body Material Painted White Enamel Steel
  • Frame Stainless Steel Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list