MEDICINE CABINET,SURFACE MOUNT,24X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEDICINE CABINET,SURFACE MOUNT,24X3

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C568
  • Mfr. Model # 14C568
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.95 lbs

Technical Specs

  • Depth (In.) 5
  • Height (In.) 30
  • Includes 4 Glass Shelves
  • Item Medicine Cabinet
  • Type Surfaced Mount
  • Body Material Painted White Enamel Steel
  • Width (In.) 24
  • Frame Stainless Steel Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list