Skip Content
MEDICINE CABINET,RECESSED,24X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDICINE CABINET,RECESSED,24X36IN

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C565
  • Mfr. Model # 14C565
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.65 lbs

Technical Specs

  • Item Medicine Cabinet
  • Height (In.) 36
  • Depth (In.) 5
  • Includes 4 Glass Shelves
  • Width (In.) 24
  • Type Recessed
  • Body Material Painted White Enamel Steel
  • Frame Stainless Steel Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list