Skip Content
MEDICINE CABINET, 18 X 24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MEDICINE CABINET, 18 X 24 IN.

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MYA0
  • Mfr. Model # 6MYA0
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.65 lbs

Technical Specs

  • Depth (In.) 5
  • Includes Accessible Medicine Cabinet, 3/16" Plate Glass, (3) 1/4" Adjustable Glass Shelves, Piano Hinge, Door Catch, Vandalproof Tilt Mirror Hanger, Hd Elbow Hinges w/bullet Type Latch For Hanging
  • Height (In.) 24
  • Type Recessed, Special Needs
  • Item Medicine Cabinet
  • Width (In.) 18
  • Body Material Painted White Enamel Steel, 20 Ga.
  • Frame Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list