MEDICINE CABINET, 16 X 36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MEDICINE CABINET, 16 X 36 IN.

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MXZ0
  • Mfr. Model # 6MXZ0
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Height (In.) 36
  • Includes Mirrored Doors, Piano Hinges, Magnetic Door Catch, (3) 1/4" Adjustable Glass Shelves
  • Depth (In.) 5
  • Item Medicine Cabinet
  • Type Recessed
  • Width (In.) 16
  • Body Material Painted White Enamel Steel, 26 Ga.
  • Frame Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list