Skip Content
MEDICINE CABINET, 16 X 22 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MEDICINE CABINET, 16 X 22 IN.

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MXZ2
  • Mfr. Model # 6MXZ2
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.55 lbs

Technical Specs

  • Includes 3/16" Plate Glass, 3 Adjustable Acrylic Shelves, Full Length Piano Hinge, Magnetic Bar Door Stop
  • Depth (In.) 4
  • Height (In.) 22
  • Item Medicine Cabinet
  • Width (In.) 16
  • Type Round Corner SM
  • Body Material Painted White Enamel Steel, 20 Ga.
  • Frame Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list