Skip Content
MEDICINE CABINET, 16 X 22 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDICINE CABINET, 16 X 22 IN.

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MXY4
  • Mfr. Model # 6MXY4
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.15 lbs

Technical Specs

  • Height (In.) 22
  • Depth (In.) 5
  • Item Medicine Cabinet
  • Includes Mirrored Doors, Piano Hinges, Magnetic Door Catch, (2) 1/4" Adjustable Glass Shelves
  • Type Surface Mount
  • Body Material Painted White Enamel Steel, 26 Ga.
  • Width (In.) 16
  • Frame Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list