Skip Content
MEDICAL SCALE,STEEL PLTFRM,450 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEDICAL SCALE,STEEL PLTFRM,450 LB.

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R995
  • Mfr. Model # 12R995
  • UNSPSC # 42182805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.45 lbs

Technical Specs

  • Capacity 200 kg/450 lbs.
  • Includes Wrench
  • Item Physician Scale
  • Overall Height 57-3/4"
  • Overall Width 10-3/4"
  • Overall Length 21"
  • Standards FDA
  • Weighing Surface Width 10-3/4"
  • Weighing Surface Depth 21"
  • Housing Material Aluminum Cast Iron/ABS Plastic
  • Digital/Mechanical Mechanical
  • Scale Display Graduated Beam
  • Scale Readability 100g/0.2 lbs.
  • Weighing Units kg, lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list