Skip Content
MEDIA, GLASS BEAD, MANUS10, 20KG/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEDIA, GLASS BEAD, MANUS10, 20KG/BG

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS71010
  • Mfr. Model # 71010
  • UNSPSC # 31191513
  • CATALOGUE PAGE # 2910
  • Shipping Weight 45.88 lbs

Product Details

Glass beads manufactured from 100% recycled glass for use in bead blast cabinets. Wide range of mesh sizes available for peening, cleaning, or finishing.

Technical Specs

  • Item Glass Bead
  • For Use With P, S and E-Series Cabinets
  • Material Glass
  • Type Bagged Dry Abrasive
  • Package Quantity 20 Kg
  • Size 21" X 12" Bags
  • Media Container Bag
  • Media Container Size 44 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list