MEDIA AIR CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEDIA AIR CLEANER

TRION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YA31
  • Mfr. Model # 4YA31
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.28 lbs

Technical Specs

  • Air Flow (CFM) 2000
  • Colour White
  • Duct Height (In.) 17-7/8
  • Depth (In.) 7-1/8
  • Duct Width (In.) 22-1/2
  • Height (In.) 20-1/4
  • Finish Epoxy Powder
  • Type Duct Mounted
  • Item Media Air Cleaner
  • Width (In.) 24-7/8
  • Mount Duct Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list