Skip Content
MED PROF EXT LEV WW/DK 42WX18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PROF EXT LEV WW/DK 42WX18D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES4218W
  • Mfr. Model # ZBES4218W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Material Steel
  • Width 42"
  • Item Extra Level
  • Decking Wire
  • Beam Capacity 900 lbs.
  • Shelf Capacity 900 lb.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list