Skip Content
MED PROF EXT LEV WW/DK 42WX12D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PROF EXT LEV WW/DK 42WX12D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES4212W
  • Mfr. Model # ZBES4212W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Depth 12"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Colour Medium Gray
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 900 lb.
  • Width 42"
  • Decking Wire
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 900 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list