MED PROF EXT LEV WW/DK 36WX15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PROF EXT LEV WW/DK 36WX15D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES3615W
  • Mfr. Model # ZBES3615W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 15"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Width 36"
  • Decking Wire
  • Shelf Capacity 1,000 lbs.
  • Beam Capacity 1,000 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list