MED PROF EXT LEV WP/DK 72WX30D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PROF EXT LEV WP/DK 72WX30D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES7230D
  • Mfr. Model # ZBES7230D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Medium Gray
  • For Use With Tennsco Z-Line Boltless Shelving
  • Depth 30"
  • Finish Powder Coated
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 600 lb.
  • Width 72"
  • Decking Particleboard
  • Beam Capacity 600 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list