Skip Content
MED PROF EXT LEV WP/DK 60WX18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PROF EXT LEV WP/DK 60WX18D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES6018D
  • Mfr. Model # ZBES6018D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Finish Powder Coated
  • Includes (4) Beams
  • Material Steel
  • Item Extra Level
  • Shelf Capacity 750 lbs.
  • Width 60"
  • Beam Capacity 750 lbs.
  • Decking Particle Board
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List