Skip Content
MED PROF EXT LEV WP/DK 48WX15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PROF EXT LEV WP/DK 48WX15D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES4815D
  • Mfr. Model # ZBES4815D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Width 48"
  • Shelf Capacity 850 lbs.
  • Decking Particle Board
  • Beam Capacity 850 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list