Skip Content
MED PROF EXT LEV WO/DK 72WX15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PROF EXT LEV WO/DK 72WX15D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES7215
  • Mfr. Model # ZBES7215
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Depth 15"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Colour Medium Gray
  • Includes (4) Beams
  • Item Extra Level
  • Shelf Capacity 600 lb.
  • Width 72"
  • Material Steel
  • Beam Capacity 600 lbs.
  • Number of Shelves 2
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list