Skip Content
MED PROF EXT LEV WC/DK 36WX36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PROF EXT LEV WC/DK 36WX36D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZBES3636C
  • Mfr. Model # ZBES3636C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 36"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Item Extra Level
  • Includes (4) Beams
  • Width 36"
  • Material Steel
  • Shelf Capacity 1,000 lbs.
  • Decking Corrugated Steel
  • Beam Capacity 1,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list