Skip Content
MED PRF 72X48X84 5 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 72X48X84 5 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-7248S5
  • Mfr. Model # ZB7-7248S5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 48"
  • Item Starter Unit
  • Height 84"
  • Includes (4) Posts, (20) Beams
  • Material Steel
  • Number of Shelves 5
  • Shelf Adjustments 1-1/2" Increments
  • Width 72"
  • Beam Capacity 600 lbs.
  • Shelf Style Single Straight
  • Shelf Capacity 600 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list