MED PRF 72X48X84 5 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 72X48X84 5 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-7248A5D
  • Mfr. Model # ZB7-7248A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 422.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 48"
  • Colour Medium Gray
  • Height 84"
  • Includes (2) Posts, (20) Beams
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 5
  • Width 72"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 600 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list