Skip Content
MED PRF 60X48X84 5 LEV ST WC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 60X48X84 5 LEV ST WC/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-6048S5C
  • Mfr. Model # ZB7-6048S5C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 282.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Posts, (20) Beams
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 5
  • Width 60"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 750 lbs.
  • Shelf Capacity 750 lbs.
  • Shelf Style Single Straight
  • Shelf Adjustments 1-1/2" Increments
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Corrugated Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List