Skip Content
MED PRF 60X30X84 5 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 60X30X84 5 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-6030S5D
  • Mfr. Model # ZB7-6030S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 244.0 lbs

Technical Specs

  • Depth 30"
  • Colour Medium Gray
  • Includes (4) Posts, (20) Beams
  • Height 84"
  • Finish Electro-Coating
  • Item Starter Unit
  • Material Steel
  • Width 60"
  • Number of Shelves 5
  • Shelf Capacity 750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 750 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Shelf Adjustments 1-1/2" Increments
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list