MED PRF 60X24X84 5 LEV ST WC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 60X24X84 5 LEV ST WC/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-6024S5C
  • Mfr. Model # ZB7-6024S5C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Depth 24"
  • Finish Electro-Coating
  • Colour Medium Gray
  • Height 84"
  • Item Starter Unit
  • Includes (4) Posts, (20) Beams
  • Material Steel
  • Number of Shelves 5
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 750 lbs.
  • Shelf Configuration Single Straight
  • Beam Capacity 750 lbs.
  • Decking Material Corrugated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list