!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MED PRF 60X12X84 5 LEV ST WO/D

MED PRF 60X12X84 5 LEV ST WO/D

TENNSCO

MED PRF 60X12X84 5 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MED PRF 60X12X84 5 LEV ST WO/D

MED PRF 60X12X84 5 LEV ST WO/D

TENNSCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENZB7-6012S5
  • Mfr. Model # ZB7-6012S5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Item Starter Unit
  • Overall Depth 12-5/8"
  • Overall Width 60-5/8"
  • Shelf Adjustment Increments 1 1/2 in
  • Decking Material None
  • Includes (4) Posts, (20) Beams
  • Load Capacity per Shelf 750 lb
  • Shelving Configuration Starter
  • Standards SCS Indoor Advantage(R) Certified
  • Number of Shelves 5
  • Finish Electro-Coating
  • Colour Medium Gray
  • Beam Profile Z-Beam
  • Overall Height 84"
  • Shelf Gauge 11 ga
  • Shelf Material Steel
  • Frame Material Steel
  • Includes Decking No
  • Whole Unit Load Capacity 3,750 lb
  • Side Panel Style Open
  • Post Gauge 14 ga
  • Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in
  • Duty Rating Medium-Duty
  • Adjustability Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list