Skip Content
MED PRF 48X36X84 5 LEV AD WC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 48X36X84 5 LEV AD WC/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4836A5C
  • Mfr. Model # ZB7-4836A5C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Technical Specs

  • Depth 36"
  • Height 84"
  • Colour Medium Gray
  • Includes (2) Posts, (20) Beams
  • Finish Electro-Coating
  • Item Add-On Unit
  • Material Steel
  • Shelf Capacity 850 lbs.
  • Width 48"
  • Number of Shelves 5
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Beam Capacity 850 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Corrugated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list