MED PRF 48X30X84 5 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 48X30X84 5 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4830S5D
  • Mfr. Model # ZB7-4830S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 192.0 lbs

Technical Specs

  • Depth 30"
  • Finish Electro-Coating
  • Height 84"
  • Colour Medium Gray
  • Includes (4) Posts, (20) Beams
  • Item Starter Unit
  • Width 48"
  • Material Steel
  • Number of Shelves 5
  • Shelf Capacity 850 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Beam Capacity 850 lbs.
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list